Shop All Spring Pins
Spirol
Coiled Spring Pin 5/64 x 1/2 HD HCS PL
Mfr # SPC-078-0500H
Zoro # G300398422
product price: $0.09
/ea
Sold in multiples of 300 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPC-078-0500H
- Zoro # G300398422
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .078" (5/64) |
Fastener Length | 1/2 in |
Actual Dia. (Min.-Max) | 0.082" to 0.086" |
Overall Length | .500" (1/2) |
Fits Hole Dia. (Min.-Max.) | .077" - .081" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 420-545 |
Double Shear Strength (Lbs.) | 800 lbs |
Description
Coiled Pins-Heavy Duty Plain. Coiled Spring Pin 5/64 x 1/2 HD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M2 Screw Size, Plain Nylon, 2 mm Overall Lg, 2.6 mm Inside Dia, 10 PK (13ME001)
- L.H. DOTTIE 1/4"-20 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (MB141)
- GRIP-RITE Drywall Screw, #10 x 4 in, Flat Head Phillips Drive, 43 PK (4GCS1)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/2" , Steel Plain Finish, 13 PK (08486)
- SPIROL Slotted Spring Pin 7/16 x 3 HCS ZC (SP-437-3000)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SUBURBAN BOLT AND SUPPLY 1/4 X 1 ROLL PIN (A0570160100)
- Spirol Spring Pins