Shop All Spring Pins
Spirol
Coiled Spring Pin 5/32 x 5/8 HD SS420 PV
Mfr # SPCSP-156-0625H
Zoro # G600398351
Sold in multiples of 2500 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spirol
- MFR # SPCSP-156-0625H
- Zoro # G600398351
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .156" (5/32) |
Fastener Length | 5/8 in |
Fits Hole Dia. (Min.-Max.) | .155" - .160" |
Overall Length | .625" (5/8) |
Actual Dia. (Min.-Max) | 0.161" to 0.168" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 460-560 |
Double Shear Strength (Lbs.) | 3100 lbs |
Description
Coiled Pins-Heavy Duty Stainless. Coiled Spring Pin 5/32 x 5/8 HD SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.100.1200)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 3/8in-24 X 1in Grade 18-8 Stainless Steel 10PK (9002382)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.100.0300)
- TEKS Self-Drilling Screw, 1/4" x 4 in, Climaseal Steel Hex Head External Hex Drive, 50 PK (1075000)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK10 (M51430.080.0016)
- Spirol Spring Pins