Shop All Spring Pins
Spirol
Coiled Spring Pin 5/32 x 1/2 HD HCS PL
Mfr # SPC-156-0500H
Zoro # G300398545
Sold in multiples of 162 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spirol
- MFR # SPC-156-0500H
- Zoro # G300398545
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .156" (5/32) |
Fastener Length | 1/2 in |
Overall Length | .500" (1/2) |
Actual Dia. (Min.-Max) | 0.161" to 0.168" |
Fits Hole Dia. (Min.-Max.) | .155" - .160" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 420-545 |
Double Shear Strength (Lbs.) | 3100 lbs |
Description
Coiled Pins-Heavy Duty Plain. Coiled Spring Pin 5/32 x 1/2 HD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2750 PK (275871-2750)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x2, PK25 (U07852.037.0200)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1-1/2in, Pln, PK5 (U39100.043.0150)
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx20mm, PK5 (M51260.120.0020)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- ZORO SELECT Pin, Steel 420-560 HV30, 2.5mm dia., PK50 (M39150.025.0012)
- Spirol Spring Pins