Shop All Spring Pins
Spirol
Coiled Spring Pin 5/16 x 3 SD SS420 PV
Mfr # SPCSP-312-3000
Zoro # G800398403
product price: $3.15
/ea
Sold in multiples of 500 for $1,575.00
$1,575.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPCSP-312-3000
- Zoro # G800398403
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .313" (5/16) |
Fastener Length | 3 in |
Fits Hole Dia. (Min.-Max.) | .308" - .319" |
Overall Length | 3.000" (3) |
Actual Dia. (Min.-Max) | 0.324" to 0.337" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 460-560 |
Double Shear Strength (Lbs.) | 8700 lbs |
Description
Coiled Pins-Standard Duty Stainless. Coiled Spring Pin 5/16 x 3 SD SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.262.0001)
- EMHART TEKNOLOGIES M16 X 1.5 Metric Kit (5544-16)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (N04100.031.0225)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 29/64 in Ht (U11374.075.0001)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SUBURBAN BOLT AND SUPPLY M8 X 30 ROLL PIN (A4570080030)
- Spirol Spring Pins