Shop All Spring Pins
Spirol
Coiled Spring Pin 5/16 x 1-1/2 SD HCS PL
Mfr # SPC-312-1500
Zoro # G400398650
product price: $0.73
/ea
Sold in multiples of 36 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPC-312-1500
- Zoro # G400398650
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .313" (5/16) |
Fastener Length | 1 1/2 in |
Overall Length | 1.500" (1-1/2) |
Fits Hole Dia. (Min.-Max.) | .312" - .319" |
Actual Dia. (Min.-Max) | 0.324" to 0.337" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 8700 lbs |
Rockwell Hardness | HV 420-545 |
Description
Coiled Pins-Standard Duty Plain. Coiled Spring Pin 5/16 x 1-1/2 SD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 2000 PK (1412DPR)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440160048)
- VALUE RIVET Blind Rivet, 500 PK (M44117)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/8 in L, 25 PK (822640G)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- ZORO SELECT Spring Pin, HD Coil, 1/8x 2 L, Pk50 (5EE43)
- Spirol Spring Pins