Shop All Spring Pins
Spirol
Coiled Spring Pin 3/8x2-1/2 HD SS420 PV
Mfr # SPCSP-375-2500H
Zoro # G400398360
product price: $3.75
/ea
Sold in multiples of 6 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPCSP-375-2500H
- Zoro # G400398360
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .375" (3/8) |
Fastener Length | 2 1/2 in |
Actual Dia. (Min.-Max) | 0.386" to 0.400" |
Overall Length | 2.500" (2-1/2) |
Fits Hole Dia. (Min.-Max.) | .370" - .383" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 18000 lbs |
Rockwell Hardness | HV 460-560 |
Description
Coiled Pins-Heavy Duty Stainless. Coiled Spring Pin 3/8x2-1/2 HD SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Wood Screw, #10, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW101)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08305.037.0500)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (PPTCIF02500500-025P)
- KFI 5/8" X 3" HITCH PIN W/ CLIP (ATV-20PIN)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK10 (U51431.031.0100)
- Spirol Spring Pins