Shop All Spring Pins
Spirol
Coiled Spring Pin, 3/8"x 2-1/2"HD HCS PL
Mfr # SPC-375-2500H
Zoro # G9152860
product price: $1.45
/ea
Sold in multiples of 18 for $26.10
$26.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPC-375-2500H
- Zoro # G9152860
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .375" (3/8) |
Fastener Length | 2 1/2 in |
Fits Hole Dia. (Min.-Max.) | .370" - .383" |
Overall Length | 2.500" (2-1/2) |
Actual Dia. (Min.-Max) | 0.386" to 0.400" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Item | Coiled Spring Pin,3/8"x 2-1/2"HD HCS PL |
Double Shear Strength (Lbs.) | 18000 lbs |
Rockwell Hardness | HV 420-545 |
Description
Coiled Spring Pin,3/8 In.x 2-1/2 In.HD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 100 PK (U51092.037.0001)
- GARDNER BENDER Staples, 1-3/8 in Leg L, Carbon Steel, 100 PK (GSE-310)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0125)
- MIDWEST FASTENER 3/32" x 1/2" Zinc Plated Steel Cotter Pins 120PK (930205)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1/2in, Pln, PK100 (U39100.018.0050)
- Spirol Spring Pins