Shop All Spring Pins
Spirol
Coiled Spring Pin 3/8 x 2 HD SS PV
Mfr # SPC3P-375-2000H
Zoro # G400398391
product price: $2.89
/ea
Sold in multiples of 9 for $26.01
$26.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPC3P-375-2000H
- Zoro # G400398391
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .375" (3/8) |
Fastener Length | 2 in |
Actual Dia. (Min.-Max) | 0.386" to 0.400" |
Overall Length | 2.000" (2) |
Fits Hole Dia. (Min.-Max.) | .370" - .383" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 14000 lbs |
Rockwell Hardness | Work Hardened |
Description
Coiled Pins-Heavy Duty Stainless. Coiled Spring Pin 3/8 x 2 HD SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Locking Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, 5 PK (PAT4328)
- MIDWEST FASTENER M6-1.00 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (34755)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335)
- RAF Hex Standoff, M4 Thrd Sz, Stainless Steel Plain, 6.0 mm Hex W (M1302-4007-SS)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- X1 TOOLS 1/4 x 1-3/4 Roll Pin / Spring Pin / Tension Pin 6 Pins by X1 Tools (X1E-CON-PIN-ROL-1230x6)
- Spirol Spring Pins