Shop All Spring Pins
Spirol
Coiled Spring Pin 3/64 x 3/8 SD SS PV
Mfr # SPC3P-046-0375
Zoro # G400398384
product price: $0.09
/ea
Sold in multiples of 278 for $25.02
$25.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPC3P-046-0375
- Zoro # G400398384
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .047" (3/64) |
Fastener Length | 3/8 in |
Actual Dia. (Min.-Max) | 0.049" to 0.052" |
Fits Hole Dia. (Min.-Max.) | .047" - .048" |
Overall Length | .375" (3/8) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Rockwell Hardness | Work Hardened |
Double Shear Strength (Lbs.) | 145 lbs |
Description
Coiled Pins-Standard Duty Stainless. Coiled Spring Pin 3/64 x 3/8 SD SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M39-4.00, Steel, Class 10, Black Oxide, 31 mm Ht, 2 PK (M04120.390.0001)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB243)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36859)
- MALCO Sheet Metal Screws White (HW7X1/2ZWG)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39150.030.0012)
- Spirol Spring Pins