Shop All Spring Pins
Spirol
Coiled Spring Pin, 3/4"x 3-1/4"HD AS PL
Mfr # SPC-750-3250H
Zoro # G9153755
product price: $12.75
/ea
Sold in multiples of 2 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Alloy Steel
- Material Grade 6150H
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPC-750-3250H
- Zoro # G9153755
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .750" (3/4) |
Fastener Length | 3 1/4 in |
Overall Length | 3.250" (3-1/4) |
Fits Hole Dia. (Min.-Max.) | .743" - .760" |
Actual Dia. (Min.-Max) | 0.766" to 0.784" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Alloy Steel |
Material Grade | 6150H |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 70000 lbs |
Rockwell Hardness | HV 423-544 |
Item | Coiled Spring Pin,3/4"x 3-1/4"HD AS PL |
Description
Coiled Spring Pin,3/4 In.x 3-1/4 In.HD AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (Z0629)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64071)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-808)
- MIDWEST FASTENER 1/2"-20 x 1-1/2" Black Oxide Steel Fine Thread Socket Set Screws 3PK (931545)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/2in, PK10 (U51431.031.0150)
- Spirol Spring Pins