Shop All Spring Pins
Spirol
Coiled Spring Pin 3/4 x 3 SD AS PL
Mfr # SPC-750-3000
Zoro # G500398451
product price: $6.69
/ea
Sold in multiples of 4 for $26.76
$26.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Alloy Steel
- Material Grade 6150H
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPC-750-3000
- Zoro # G500398451
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .750" (3/4) |
Fastener Length | 3 in |
Overall Length | 3.000" (3) |
Actual Dia. (Min.-Max) | 0.768" to 0.787" |
Fits Hole Dia. (Min.-Max.) | .743" - .760" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Alloy Steel |
Material Grade | 6150H |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 50000 lbs |
Rockwell Hardness | HV 423-544 |
Wall Thickness | .150" |
Description
Coiled Pins-Standard Duty Plain. Coiled Spring Pin 3/4 x 3 SD AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.635mm (025-6-100)
- ZORO SELECT Coupling Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 10 PK (U11400.043.0175)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-10 Thrd Sz, 18-8 Stainless Steel (3532-3/4X1.0DSL)
- SIMPSON STRONG-TIE Flange Nut, 24 PK (STN22-R24)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin 7/16 x 1-1/2 HCS ZC (SP-437-1500)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx3/4in, PK10 (U51432.018.0075)
- Spirol Spring Pins