Shop All Spring Pins
Spirol
Coiled Spring Pin 3/16 x 1 HD HCS ZC
Mfr # SPCZ-187-1000H
Zoro # G300398606
product price: $0.42
/ea
Sold in multiples of 64 for $26.88
$26.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPCZ-187-1000H
- Zoro # G300398606
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .188" (3/16) |
Fastener Length | 1 in |
Actual Dia. (Min.-Max) | 0.194" to 0.202" |
Overall Length | 1.000" (1) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 4500 lbs |
Rockwell Hardness | HV 420-545 |
Description
Coiled Pins-Heavy Duty Plated. Coiled Spring Pin 3/16 x 1 HD HCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 2-1/2"-4, 5 in Shank, 4 in ID, Steel, Galvanized (K2037-HDG)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 35 PK (B01200.075.0400)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 32mm L., PK50 (M39080.060.0032)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-3/8 in Steel, Advanced Corrosion Resistance Finish (1556)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Slotted Spring Pin 1/2 x 2-1/2 HCS ZC (SP-500-2500)
- SPIROL Coiled Spring Pin 5/8 x 2-3/4 HD AS PL (SPC-625-2750H)
- SPIROL Slotted Spring Pin 7/16 x 2 HCS ZC (SP-437-2000)
- ZORO SELECT Spring Pin, HD Coil, 1/8x3/8 L, Pk50 (5EA16)
- Spirol Spring Pins