Shop All Spring Pins
Spirol
Coiled Spring Pin 3/16 x 1-3/8 HD SS PV
Mfr # SPC3P-187-1375H
Zoro # G300398613
product price: $0.66
/ea
Sold in multiples of 40 for $26.40
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPC3P-187-1375H
- Zoro # G300398613
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .188" (3/16) |
Fastener Length | 1 3/8 in |
Actual Dia. (Min.-Max) | 0.194" to 0.202" |
Fits Hole Dia. (Min.-Max.) | .185" - .192" |
Overall Length | 1.375" (1-3/8) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 3500 lbs |
Rockwell Hardness | Work Hardened |
Description
Coiled Pins-Heavy Duty Stainless. Coiled Spring Pin 3/16 x 1-3/8 HD SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-64-CE)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Stainless Steel Plain, 50 PK (06228-PWR)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 5mm, PK100 (M07800.040.0005)
- PRIME-LINE Hex Lag Screw 3/8in X 4in A307 Grade A Hot Dip Galvanized Steel 25PK (9056408)
- SPIROL Slotted Spring Pin 7/16 x 3 HCS ZC (SP-437-3000)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- ZORO SELECT Spring Pin, Coiled, 1/4inx1in, 5500lb, PK10 (U51430.025.0100)
- Spirol Spring Pins