Shop All Spring Pins
Spirol
Coiled Spring Pin 18x118 HD SS420 PV
Mfr # SPCSP-125-1125H
Zoro # G808170414
product price: $0.41
/ea
Sold in multiples of 65 for $26.65
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPCSP-125-1125H
- Zoro # G808170414
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 0.125 |
Fastener Length | 1.125 |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled |
Basic Material | Stainless Steel |
Material Grade | Grade 420 |
Fastener Finish | Passivated |
Standards | ASME B1882 |
Description
Coiled Spring Pin 18 x 118 Heavy Duty 420 Stainless Steel Passivated Oiled ASME B1882
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U01000.037.0125)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 100 PK (09142)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Brass, 1/2 in Length (ZUL55014C08)
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGC2)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- Spirol Spring Pins