Shop All Spring Pins
Spirol
Coiled Spring Pin 1/8 x 1 SD HCS ZC
Mfr # SPCZ-125-1000
Zoro # G600398597
product price: $0.21
/ea
Sold in multiples of 126 for $26.46
$26.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPCZ-125-1000
- Zoro # G600398597
- Country of Origin Czechia
- Category Spring Pins
Dimensions
Outside Dia. | .125" (1/8) |
Fastener Length | 1 in |
Actual Dia. (Min.-Max) | 0.131" to 0.138" |
Overall Length | 1.000" (1) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 420-545 |
Double Shear Strength (Lbs.) | 1400 lbs |
Description
Coiled Pins-Standard Duty Plated. Coiled Spring Pin 1/8 x 1 SD HCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 4000 PK (51189)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc (A04302400STZYD)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.75-5)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (U04120.056.0001)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- ZORO SELECT Spring Pin, Slot, 3/16x1 3/4 L, Pk50 (5BY46)
- Spirol Spring Pins