Shop All Spring Pins
Spirol
Coiled Spring Pin 1/8 x 1 LD SS420 PV
Mfr # SPCSP-125-1000L
Zoro # G300398415
product price: $0.25
/ea
Sold in multiples of 12500 for $3,125.00
$3,125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPCSP-125-1000L
- Zoro # G300398415
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .125" (1/8) |
Fastener Length | 1 in |
Overall Length | 1.000" (1) |
Actual Dia. (Min.-Max) | 0.131" to 0.139" |
Fits Hole Dia. (Min.-Max.) | .124" - .129" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 825 lbs |
Rockwell Hardness | HV 460-560 |
Description
Coiled Pins-Light Duty Stainless. Coiled Spring Pin 1/8 x 1 LD SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Finishing Nail, Galv, 4d, PK584 (4NFE1)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (WWG-CPS-022)
- EAZYPOWER Dowel Pin, Wood, Fluted, PK30 (39410)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09103)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin 7/16 x 1-1/2 HCS ZC (SP-437-1500)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Slotted Spring Pin 1/2 x 1-1/2 HCS ZC (SP-500-1500)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0070)
- Spirol Spring Pins