Shop All Spring Pins
Spirol
Coiled Spring Pin 1/8 x 1 LD HCS PL
Mfr # SPC-125-1000L
Zoro # G300398507
product price: $0.13
/ea
Sold in multiples of 500 for $65.00
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPC-125-1000L
- Zoro # G300398507
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .125" (1/8) |
Fastener Length | 1 in |
Overall Length | 1.000" (1) |
Fits Hole Dia. (Min.-Max.) | .125" - .129" |
Actual Dia. (Min.-Max) | 0.131" to 0.139" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 825 lbs |
Rockwell Hardness | HV 420-545 |
Description
Coiled Pins-Light Duty Plain. Coiled Spring Pin 1/8 x 1 LD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (78467)
- MIDWEST FASTENER Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68464)
- PRECISION BRAND 287 Piece Metric Roll Pin Assortment (12960)
- ZORO SELECT Class 10.9, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 180 mm L (M04100.420.0180)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- ZORO SELECT Spring Pin, LD Coiled, 1/16inx7/16in, PK100 (U51432.006.0043)
- Spirol Spring Pins