Shop All Spring Pins
Spirol
Coiled Spring Pin 1/4x1-1/2 SD SS420 PV
Mfr # SPCSP-250-1500
Zoro # G400398377
Sold in multiples of 26 for $25.74
$25.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spirol
- MFR # SPCSP-250-1500
- Zoro # G400398377
- Country of Origin Czechia
- Category Spring Pins
Dimensions
Outside Dia. | .250" (1/4) |
Fastener Length | 1 1/2 in |
Actual Dia. (Min.-Max) | 0.260" to 0.271" |
Fits Hole Dia. (Min.-Max.) | .247" - .256" |
Overall Length | 1.500" (1-1/2) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 5500 lbs |
Rockwell Hardness | HV 460-560 |
Description
Coiled Pins-Standard Duty Stainless. Coiled Spring Pin 1/4x1-1/2 SD SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Cotter Pins 100PK (04034)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg (Z2375)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (71893)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0300)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- ZORO SELECT 1/8X7/16 PIN SPRING SLOTTED PLAIN (12507PS)
- Spirol Spring Pins