Shop All Spring Pins
Spirol
Coiled Spring Pin, 1/2"x4"HD HCS PL
Mfr # SPC-500-4000H
Zoro # G9153649
product price: $3.89
/ea
Sold in multiples of 250 for $972.50
$972.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPC-500-4000H
- Zoro # G9153649
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .500" (1/2) |
Fastener Length | 4 in |
Actual Dia. (Min.-Max) | 0.514" to 0.532" |
Fits Hole Dia. (Min.-Max.) | .493" - .510" |
Overall Length | 4.000" (4) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Item | Coiled Spring Pin,1/2"x4"HD HCS PL |
Rockwell Hardness | HV 420-545 |
Double Shear Strength (Lbs.) | 32000 lbs |
Description
Coiled Spring Pin,1/2 In.x4 In.HD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 3/4-10x1/4, PK5 (0175010T025)
- X1 TOOLS 1/4 x 3 Cotter Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-COT-1800x50)
- ZORO SELECT #3-48 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0037)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 100 PK (LW14)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0040)
- Spirol Spring Pins