Shop All Fuse Accessories
Spirit
Fuse Holder, ANL Series, Wire Leads
Mfr # FHSANL
Zoro # G510531541
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ANL
- Connector Type Wire Leads
- Wire Range 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirit
- MFR # FHSANL
- Zoro # G510531541
- UPC # 29882493298
- Country of Origin China
- Category Fuse Accessories
Details
Series | ANL |
Connector Type | Wire Leads |
Item | Fuse Holder |
Wire Range | 4 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Octal, 8 Pin, 16A (70-750EL8-1)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- ALLEN BRADLEY 200A AMP FUSE HOLDER (1494F-FS200)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, 32V DC Volt Rating, 1 Poles, Crimp, Automotive Fuse Type (BP/HHA-RP)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- EATON BUSSMANN Fuse Holder, 0 to 1-6/10A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HLQ-1-6/10)
- Spirit Fuse Accessories