Shop All Spill Containment Accessories
Spilltech
Universal Spill Cart Kit with 8in Wheels
Mfr # SPKU-CART8
Zoro # G8846319
product price: $1,406.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,406.99
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Includes (10) Each Gray Universal Sorbent Socks 3 in x 8 ft GCSO815, (112) Each White Universal Wipers 14.4 in x 12.5 in A-WipeRS, (160) Each Gray Heavyweight Universal Defender(TM) Pads 15 in x 19 in GPB100H, (30) Each Gray Universal Sorbent Socks 3 in x 4 ft GCSO430, (4) Each Yellow Temporary Disposal Bags and Ties 30 in x 6 in x 60 in A-DISPBag, (6) Each Tamper Proof Seals 6 in x 2 in A-SEAL, Each Emergency Guidebook One Size A-EGB, Each Vinyl Spill Kit Label 3 in x 5 in A-KITLABEL, Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG
- Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
- UV Resistant Yes
- For Use With Mfr. Model Number SPKU Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKU-CART8
- Zoro # G8846319
- UPC # 818502023171
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Wheel Size | 8 in |
Sock Length | 48 in, 96 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Description
Universal Spill Cart Kit with 8in Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2850HS)
- INTERTAPE 3" x 300' Barricade Ribbon Wet Paint (600WP)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWTBX-Y4X)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Yellow (H-802SFR-UV)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-20-HV)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-65-HV)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-65-HV)
- SPILLTECH Build Your Own Berm Sili-Thane Seal, PK6 (BYOB-SEAL)
- SPILLTECH Oil-Only DripPan, PK16 (DPO-16)
- SPILLTECH Universal Defender Pads, PK50 (GPB50M)
- QUICK DAM FLOOD BARRIER BAG 6PK (QD1224-6ES)
- Spilltech Spill Containment Accessories