Shop All Spill Containment Accessories
Spilltech
Universal Fleet Spill Kit
Mfr # SPKU-FLEET
Zoro # G8844611
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
- Includes (2) Each Gray Universal Sorbent Socks 3 in x 4 in GCSO430, (2) Each Yellow Temporary Disposal Bags and Ties 18 in x 30 in A-DISPBag-SM, (2) Pair Nitrile Gloves One Size A-GLV-NIT, (50) Each Gray Heavyweight Universal Commander(TM) Pads 10 in x 14 in GPF1014H, Pack Wooden Plugs Assorted Sizes A-WOODPLUGS-LG, Pair Safety Goggles One Size A-GOG, Tub Plug and Dike Epoxy 1 lb A-PND
- For Use With Mfr. Model Number SPKU Series
- Container Type Duffel Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKU-FLEET
- Zoro # G8844611
- UPC # 818502023195
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Pad Width | 10 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Size of Multi-Purpose Epoxy Putty | 16 oz |
Pad Length | 14 in |
Description
Spill Kit, Fluids Absorbed Universal, Specialized Applications Fleet Vehicles, Container Type Duffel Bag, Filled, Sorbents Included (2) Each Gray Universal Sorbent Socks 3 in x 4 in GCSO430, (50) Each Gray Heavyweight Universal Commander(TM) Pads 10 in x 14 in GPF1014H, PPE Included (2) Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPLUS FOOTCARE Roller, 13" Size, Foam (00201)
- PETZL Full Body Harness, Size 2 (C072CA02)
- SOUND SEAL Duct Liner, Noise Absorbing, 1 In Thick (DL100)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, 3XL (6326JO-XXXL)
- SPILLTECH Oil-Only Commander Pads, PK100 (BPF100H-BX)
- SPILLTECH Universal Duffle Spill Kit (SPKU-DUFF)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-20-HV)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-65-HV)
- SPILLTECH Absorbent Boom, Universal, 10 ft. L, PK4 (GB810SN)
- SPILLTECH Oil-Only DripPan, PK16 (DPO-16)
- ZORO SELECT Double Drum Stack Module, Black (28669)
- Spilltech Spill Containment Accessories