Shop All Spill Containment Accessories
Spilltech
Universal Duffle Spill Kit
Mfr # SPKU-DUFF
Zoro # G8837742
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- For Use With Mfr. Model Number SPKU Series
- Includes (2) Each Epoxy Putty Stick 7 in A-EPOXY, (2) Each Gray Universal Sorbent Pillows 18 in x 18 in GPIL1818, (4) Each Yellow Temporary Disposal Bags and Ties 18 in x 30 in A-DISPBag-SM, (60) Each Gray Universal Heavyweight Defender(TM) Pads 15 in x 19 in GPB100H, (8) Each Gray Universal Sorbent Socks 3 in x 4 ft GCSO430, Emergency Guidebook One Size A-EGB, Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG
- Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
- Container Type Duffel Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKU-DUFF
- Zoro # G8837742
- UPC # 818502023188
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Pad Width | 15 in |
Pillow Width | 18 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Sock Length | 48 in |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Universal, Specialized Applications Fleet Vehicles, Container Type Duffel Bag, Filled, Sorbents Included (2) Each Gray Universal Sorbent Pillows 18 in x 18 in GPIL1818, (60) Each Gray Universal Heavyweight Defender(TM) Pads 15 in x 19 in GPB100H, (8) Each Gray Universal Sorbent Socks 3 in x 4 ft GCSO430, PPE Included Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 Nemesis Rx Reader Safety Glasses, Black Frame, Smoke Lens, +2.5 Diopter Strength, PK12 (KCC22519)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-HI_12x18 (T1-5298-HI_12x18)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 9, 1 Pair (GK011B/9)
- ERGODYNE SKOLL In/Outdoor Lens Matte Black Safety Glasses (59080)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-20-HV)
- SPILLTECH SpillTech CCSO40 Universal Corn Cob Socks, 3"W X 42"L, 40 Per Pack (CCSO40)
- SPILLTECH SpillTech Build Your Own Berm-2S Build Your Own Berm Straight Section, 5-1/2"W X 15'L X 2"H (BYOB-2S)
- SPILLTECH Build Your Own Berm Straight Section (BYOB-2S)
- SPILLTECH Pom Poms, White, Polypropylene, 18" L, 18" W (APMPM-R)
- SPILLTECH Spill Kit/Station, Bag, Universal, 4.7 gal. (SPKU-YBAG)
- SPILLTECH Build Your Own Berm Sili-Thane Seal, PK6 (BYOB-SEAL)
- Spilltech Spill Control Supplies