Shop All Drum Accessories
This Product is Discontinued
Spilltech
Tamperproof Seal Label, Yellow, Vinyl, PK6 (Discontinued)
Mfr # A-SEAL
Zoro # G6555707
This Product is Discontinued
Key Features
- For Use With Spill Kits
- Height 7/64 in
- Material vinyl
- Width 2 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # A-SEAL
- Zoro # G6555707
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 7/64 in |
Width | 2 in |
Length | 6 in |
Seal Height | 6 in |
Seal Width | 2 in |
Dimensions | 2 in x 6 in |
Details
Item | Tamperproof Seal Label |
For Use With | Spill Kits |
Material | vinyl |
Number of Drums | 0 |
Color | Yellow |
Legend | Tamper Proof Seal |
Seals/Pack | 6 |
Background Color | Yellow |
Sheets/Pack | 1 |
Seals/Sheet | 6 |
Description
Tamperproof Seal Label, Legend Tamper Proof Seal, Material Vinyl, Background Color Yellow, Dimensions 2 in x 6 in, Seals/Sheet 6, Sheets/Pack 1, Seals/Pack 6, Seal Height 6 in, Seal Width 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.