Shop All Spill Containment Accessories
Spilltech
Spill Kit/Station, Drum, Universal
Mfr # SPKU-95-HV
Zoro # G8825203
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Container Type Drum
- Spill Control - Fluids Absorbed Universal
- Length 31 3/4 in
- Includes (12) 3 in x 4 ft Sorbent Socks, (150) 15 in x 19 in Bonded Pads, (2) Pair Nitrile Gloves, (3) 1 lb. Plug and Dike Epoxy Putty, (4) 30 in x 6 in x 60 in Disposal Bags and Ties, (6) 3 in x 8 ft Sorbent Socks, (6) 6 in x 2 in Tamper-proof Seals, (7) 18 in x 18 in Sorbent Pillows, 3 in x 5 in Vinyl Spill Kit Label, 31 3/4 in x 41 1/2 in Overpack, Emergency Response Guidebook, Safety Goggles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKU-95-HV
- Zoro # G8825203
- UPC # 818502025236
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 31 3/4 in |
Height | 41 1/2 in |
Width | 31 3/4 in |
Pillow Width | 18 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Sock Length | 48 in, 96 in |
Size of Multi-Purpose Epoxy Putty | 16 oz |
Sock Diameter | 3 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 87 gal, Container Type Drum, 95 gal Container Capacity, Filled, Sorbents Included (12) 3 in x 4 ft Sorbent Socks, (150) 15 in x 19 in Bonded Pads, (6) 3 in x 8 ft Sorbent Socks, (7) 18 in x 18 in Sorbent Pillows, PPE Included (2) Pair Nitrile Gloves, Safety Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09812)
- DUNLOP Size 5 Men's Plain Rubber Boot, Blue (8908500)
- BRADY Pipe Marker, Chlorine Dioxide Liquid, 5812-O (5812-O)
- CHILL-ITS BY ERGODYNE Arm Sleeve, American Flag, XL/2XL, PR1 (6695)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-30-HV)
- SPILLTECH SpillCurb (MR8014)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-20-HV)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-65-HV)
- SPILLTECH Build Your Own Berm Sili-Thane Seal, PK6 (BYOB-SEAL)
- SPILLTECH Build Your Own Berm Straight Section (BYOB-2S)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- Spilltech Spill Control Supplies