Shop All Spill Containment Accessories
Spilltech
Spill Kit/Station, Drum, Universal
Mfr # SPKU-65-HV
Zoro # G8834942
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Color Black/Green
- Volume Absorbed Range 50 to 59 gal
- Spill Control - Fluids Absorbed Universal
- Length 28 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKU-65-HV
- Zoro # G8834942
- UPC # 818502025205
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 28 1/4 in |
Width | 28 1/4 in |
Height | 37 3/8 in |
Sock Diameter | 3 in |
Pillow Length | 18 in |
Pad Width | 15 in |
Pillow Width | 18 in |
Sock Length | 48 in, 96 in |
Pad Length | 19 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 50 gal, Container Type Drum, 65 gal Container Capacity, Filled, Sorbents Included (10) 3 in x 4 ft Sorbent Socks, (40) 15 in x 19 in Bonded Pads, (6) 18 in x 18 in Sorbent Pillows, (6) 3 in x 8 ft Sorbent Socks, PPE Included (2) Pair Nitrile Gloves, Safety Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.0, Clear, Polycarbonate (6PPC0)
- SHURTAPE Film Tape, Black, 50mm x 33m, PK24 (VP 410)
- RADIANS Radians Economy Starter Kit (RNHK1)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-95-HV)
- SPILLTECH Drive Over Build Your Own Berm Straight (DOBYOB-2S)
- SPILLTECH Oil-Only DripPan, PK16 (DPO-16)
- SPILLTECH Spill Kit/Station, Bag, Universal, 4.7 gal. (SPKU-YBAG)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-65-HV)
- SPILLTECH Pom Poms, White, PP, 18" L, 18" W, PK30 (APMPM)
- ZORO SELECT Two Drum Spill Container, Orange (SP-255 ORANGE)
- Spilltech Spill Containment Accessories