Shop All Spill Containment Accessories
Spilltech
Spill Kit/Station, Drum, Oil-Based Liquids
Mfr # SPKO-30-HV
Zoro # G8836403
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil-Only
- UV Resistant No
- Volume Absorbed Range 20 to 29 gal
- Volume Absorbed Per Pkg. 23.1 gal.
- Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKO-30-HV
- Zoro # G8836403
- UPC # 818502025410
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 23 in |
Height | 30 in |
Width | 23 in |
Pillow Length | 18 in |
Pillow Width | 18 in |
Sock Length | 96 in |
Pad Width | 15 in |
Pad Length | 19 in |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 23 gal, Container Type Drum, 30 gal Container Capacity, Filled, Sorbents Included (25) 15 in x 19 in Bonded Pads, (4) 18 in x 18 in Sorbent Pillows, (4) 3 in x 8 ft Sorbent Socks, PPE Included Pair Nitrile Gloves, Safety Goggles, Additional Components Included (5) 18 in x 30 in Yellow Disposal Bags and Ties, (6) 6 in x 2 in Tamper-proof Seals, 23 in x 30 in Overpack, 3 in x 5 in Vinyl Spill Kit Label, Emergency Response Guidebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-06-009)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Rent Me (418-EZ-RENTM)
- APACHE MILLS Anti-Fatigue Mat, 3 ft. L x 7/8" Thick (3956407002X3)
- SHOE IN Spiked Shoes, Resinous Coating, Medium, PR (46171GRA)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-95-HV)
- SPILLTECH Absorbent Boom, Universal, 10 ft. L, PK4 (GB810SN)
- SPILLTECH Pom Poms, White, PP, 18" L, 18" W, PK30 (APMPM)
- SPILLTECH Oil-Only Contractor Grade Roll (WR-M)
- SPILLTECH Spill Kit/Station, Bag, Universal, 4.7 gal. (SPKU-OBAG)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-20-HV)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- Spilltech Spill Control Supplies