Shop All Spill Containment Accessories
Spilltech
Spill Kit/Station, Bag, Universal, 4.7 gal.
Mfr # SPKU-YBAG
Zoro # G8842520
original price:
$69.01
23% off
new price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Includes (10) 15 in x 19 in Bonded Pads, (2) 3 in x 4 ft Sorbent Socks, (2) Disposal Bag and Tie, 12 in x 18 in x 4 in Tote Bag, Pair Nitrile Gloves, Safety Goggles
- Color Yellow
- For Use With Mfr. Model Number SPKU Series
- Spill Control - Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKU-YBAG
- Zoro # G8842520
- UPC # 818502022341
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 18 in |
Height | 4 in |
Width | 12 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Sock Length | 48 in |
Description
Spill Kit, Fluids Absorbed Universal, Specialized Applications Truck, Volume Absorbed Per Kit 5 gal, Container Type Bag, Filled, Sorbents Included (10) 15 in W x 19 in L Bonded Pads, (2) 3 in D x 4 ft L Sorbent Socks, PPE Included Pair of Nitrile Gloves, Pair of Safety Goggles, Additional Components Included (2) Disposal Bag and Tie, 12 in x 18 in x 4 in Tote Bag, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKU Series, Product Weight 5 lb, SPKU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (MG9694XS)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5225 M)
- C.H. HANSON Number Set, 1/8 In. H, Steel (26601)
- TALON TRAX Overboot, Mens, 12, 4-Buckle, Blk, Rubber, PR (6AJ13)
- SPILLTECH Pom Poms, White, PP, 18" L, 18" W, PK30 (APMPM)
- SPILLTECH Protector Sweep, White, PP, 100 ft. L, 19" W (WSWL100F)
- SPILLTECH Universal Defender Pads, PK50 (GPB50M)
- SPILLTECH Universal CornCob Loose, 40 lbs (COB40)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-65-HV)
- SPILLTECH SpillCurb (MR8014)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-30-HV)
- Spilltech Spill Control Supplies