Spilltech

Spill Kit, Wheeled Drum, Oil-Based Liquids (Discontinued)


Free Shipping & Returns

Key Features

  • Color Yellow
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Fluids Absorbed Oil-Only
  • Container Type Drum
  • Volume Absorbed Per Pkg. 45.9 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 29 in
Pad Width 15 in
Sock Diameter 3 in
Pad Length 19 in
Sock Length 48 in, 144 in

Description

Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 46 gal, Container Type Drum, 50 gal Container Capacity, Filled, Sorbents Included (100) Absorbent Pads, (2) 56 Pk Wipers, (3) 28 oz. Shakers of Supersorb, (4) Large Absorbent Socks, (6) Small Absorbent Socks, PPE Included (2) Coveralls, (2) Pair of Gloves, (2) Safety Goggles, Additional Components Included (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Yellow Wheeled Container, Lockable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.