Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Wheeled Drum, Oil-Based Liquids
Mfr # SPKO-50-WD
Zoro # G4423382
product price: $495.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$495.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 43 gal
- Fluids Absorbed Oil-Only
- Container Type Drum
- Container Capacity 50 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKO-50-WD
- Zoro # G4423382
- UPC # 818502022907
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 28 3/4 in |
Pad Width | 15 in |
Pillow Length | 18 in |
Pad Length | 19 in |
Sock Length | 48 in |
Sock Diameter | 3 in |
Pillow Width | 18 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 43 gal, Container Type Drum, 50 gal Container Capacity, Yellow, Filled, Sorbents Included (100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, Safety Goggles, Additional Components Included (5) Disposal Bags and Ties, (6) Tamper Proof Seals, 7 in Epoxy Stick, Emergency Guide Book, Glow Light Stick, Wheeled Overpack, Lockable No, UN Rating 1H2/X125/S, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Flasher-Led- Euro(Jso)Pinout- Steady Fla, 44893 (44893)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC1A3)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 8 ft Rolls - Black (03-206-W100)
- SPILLTECH Universal 50-gal Wheeled Spill Kit (SPKU-CAN-WD)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 19" H (SPKHZ-20)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-50-WD)
- SPILLTECH Biohazard Spill Kit, 4.1 gal., Bag (SPKHZ-YBAG)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-95-WD)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 24" H (SPKHZ-55)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- Spilltech Spill Control Kits and Stations