Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Wheeled Drum, Chemical/Hazmat
Mfr # SPKHZ-50-WD
Zoro # G4423513
original price:
$582.46
4% off
new price: $555.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Spill Control - Fluids Absorbed 43 gal
- Fluids Absorbed Biohazardous Liquids
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKHZ-50-WD
- Zoro # G4423513
- UPC # 818502022754
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 28 3/4 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Pillow Length | 18 in |
Pad Width | 15 in |
Pad Length | 19 in |
Pillow Width | 18 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 43 gal, Container Type Drum, 50 gal Container Capacity, Yellow, Filled, Sorbents Included (100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, Safety Goggles, Additional Components Included (5) Disposal Bags and Ties, (6) Tamper Proof Seals, 7 in Epoxy Stick, Emergency Guide Book, Glow Light Stick, Wheeled Overpack, Lockable No, UN Rating 1H2/X125/S, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 91901-PK (91901-PK)
- CAROLINA SHOE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- DUPONT Tyvek(R) 400 snaps (TY212SWH3X0030NF)
- ALLEGRO INDUSTRIES Respirator Replacement Filter Cartridge (3100-02)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-WCAB)
- SPILLTECH Spill Containment Boom, OR, 100 ft. L (C-BOOM18-100)
- SPILLTECH Spill Kit, 52 Gallon Volume Absorbed per Kit, 55 Gallon Container Capacity, Yellow, 144 Components (SPKU-55)
- SPILLTECH Spill Kit, Bucket, Universal, 16-3/4" H (SPKU-5)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-20)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat (SPKHZ-5)
- WYK Spill Kit, Acidsafe, Gal Pail (AS3105)
- Spilltech Spill Control Supplies