Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Wheeled Cart, Universal
Mfr # SPKU-CART5
Zoro # G4422859
original price:
$1,349.70
11% off
new price: $1,189.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,189.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 103 gal
- Fluids Absorbed Universal
- Container Type Cart
- Volume Absorbed Per Pkg. 103.2 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKU-CART5
- Zoro # G4422859
- UPC # 818502023164
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 31 1/2 in |
Width | 31 in |
Length | 48 in |
Pad Length | 19 in |
Sock Length | 48 in, 96 in |
Wheel Size | 5 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, Specialized Applications Forklift, Volume Absorbed Per Kit 103 gal, Container Type Cart, 110 gal Container Capacity, Filled, Sorbents Included (10) Large Absorbent Socks, (160) Absorbent Pads, (30) Small Absorbent Socks, PPE Included Pair of Gloves, Safety Goggles, Additional Components Included (112) Wipers, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Yellow Cart, Lockable Yes, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, 2XL (56120103XXL)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 M 110)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200P (D200P)
- MCR SAFETY Welding Leather Glove, Brown/White, L, PK12 (4840KL)
- SPILLTECH Spill Kit, Drum, Universal, 28-1/4" H (SPKU-65)
- SPILLTECH Spill Kit, 26 Gallon Volume Absorbed per Kit, 30 Gallon Container Capacity, Yellow, 52 Components (SPKU-30)
- SPILLTECH Spill Kit, Bag, Chemical/Hazmat, 6" H (SPKHZ-TRK)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-55)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-95-WD)
- SPILLTECH Spill Kit, Bag, Oil-Based Liquids, 6" H (SPKO-TRK)
- FIBERLINK Absorbent Pad, HazMat, HW, Box, PK100 (PPHB10D)
- Spilltech Spill Control Kits and Stations