Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Wheeled Cart, Oil-Based Liquids
Mfr # SPKO-CART5
Zoro # G4423218
original price:
$1,189.33
5% off
new price: $1,128.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 110 gal
- Fluids Absorbed Oil-Only
- Container Type Cart
- Volume Absorbed Per Pkg. 109.9 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKO-CART5
- Zoro # G4423218
- UPC # 818502022983
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 36 1/2 in |
Width | 31 in |
Length | 48 in |
Wheel Size | 5 in |
Pad Length | 19 in |
Pillow Length | 16 in, 18 in |
Pillow Width | 6 in, 8 in |
Boom Diameter | 5 in, 8 in |
Boom Length | 10 ft, 20 ft |
Pad Width | 15 in |
Pillow Height | 21 in |
Boom Diameter | 5 in, 8 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Specialized Applications Forklift, Volume Absorbed Per Kit 110 gal, Container Type Cart, 110 gal Container Capacity, Filled, Sorbents Included (100) Absorbent Pads, (2) 8 in Absorbent Booms, (2) Red Net Pillows, (4) 5 in Absorbent Booms, (4) Absorbent Pillows, PPE Included Pair of Gloves, Safety Goggles, Additional Components Included (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Yellow Cart, Lockable Yes, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Chemical Resist Shield, Ratchet (128R)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, S (FOs900167-86W-S)
- TRANSITION INC Transition Chicago 24 Sunglasses With Yellow Photo Chromic Lens (24 CHICAGO YT)
- SAFETY WORKS 50X80 Yel Rain Poncho (49106/Y)
- SPILLTECH Spill Kit, Box, Universal, 5" H x 23" W (PPE-KIT)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 31-3/4" H (SPKHZ-95)
- SPILLTECH Spill Kit Refill, Box, Universal, 17" H (RSPKU-30)
- SPILLTECH Oil-Only Tote Spill Kit, 5 gal, Drum, Green (SPKO-GTOTE)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 15" H (SPKO-10)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-KAD)
- SPILLTECH Spill Kit, Kaddie, Chemical/Hazmat, 20" H (SPKHZ-KAD2)
- Spilltech Spill Control Supplies