Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Wheeled Cart, Chemical/Hazmat
Mfr # SPKHZ-CART5
Zoro # G4423312
product price: $1,092.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,092.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 86 gal
- Fluids Absorbed Biohazardous Liquids
- Container Type Cart
- Volume Absorbed Per Pkg. 86 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKHZ-CART5
- Zoro # G4423312
- UPC # 818502022815
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 36 1/2 in |
Pillow Width | 18 in |
Pillow Length | 18 in |
Wheel Size | 5 in |
Sock Length | 48 in, 96 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Boom Length | 10 ft |
Pad Width | 15 in |
Boom Diameter | 5 in |
Boom Diameter | 5 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, Specialized Applications Forklift, Volume Absorbed Per Kit 86 gal, Container Type Cart, Filled, Sorbents Included (100) Absorbent Pads, (15) Small Absorbent Socks, (2) Absorbent Booms, (3) Large Absorbent Socks, (7) Absorbent Pillows, PPE Included Pair of Gloves, Safety Goggles, Additional Components Included (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Yellow Cart, Lockable Yes, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Suspension Trauma Safety Straps, Fire Resistant (9505712)
- CONDOR Respirator Bag, FullFace, 10x9-1/2x4-1/4In (25F571)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- DANNER Hiker Boot, EE, 12, Brown, PR (13860-12EE)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 24" H (SPKHZ-55)
- SPILLTECH Spill Kit, 26 Gallon Volume Absorbed per Kit, 30 Gallon Container Capacity, Yellow, 52 Components (SPKU-30)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat (SPKHZ-5)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-55)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 24" H (SPKO-55)
- SPILLTECH Spill Kit, Bucket, Universal, 16-3/4" H (SPKU-5)
- PIG Spill Kit, Chem/Hazmat, Orange (KIT380-OR)
- Spilltech Spill Control Supplies