Shop All Spill Control Kits and Stations
Spilltech
Spill Kit Refill, Box, Universal
Mfr # RSPKU-CART
Zoro # G4036623
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$225.99
Free 30-Day Returns
Key Features
- Color Clear
- Spill Control - Fluids Absorbed 103 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 103.2 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # RSPKU-CART
- Zoro # G4036623
- UPC # 818502022631
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Sock Length | 48 in, 96 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pad Length | 19 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 103 gal, Container Type Box, 95 gal Container Capacity, Filled, Sorbents Included (10) Large Absorbent Socks, (160) Absorbent Pads, (30) Small Absorbent Socks, PPE Included Pair of Gloves, Safety Goggles, Additional Components Included (112) Wipers, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKU Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY FliteĀ® Knee Boot, Size 11, 15"H, Composite Toe, Chevron-PlusĀ® Outsole, Black (27251.11)
- KLEIN TOOLS Standard Safety Glasses, Gray Lens (60160)
- POLYCO Grommet Apron, 45 In. L, Blue, PK100 (45401)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 1 1/2 in x 200 ft, Polyethylene (30102)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-95-WD)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 15" H (SPKO-10)
- SPILLTECH Spill Kit, 26 Gallon Volume Absorbed per Kit, 30 Gallon Container Capacity, Yellow, 52 Components (SPKU-30)
- SPILLTECH Spill Kit, Drum, Universal, 36" H (SPKU-95-WD)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-50-WD)
- SPILLTECH Universal 50-gal Wheeled Spill Kit (SPKU-CAN-WD)
- STARDUST Spill Kit, Oil-Based Liquids, Yellow (D920P)
- Spilltech Spill Control Supplies