Shop All Spill Control Kits and Stations
Spilltech
Spill Kit Refill, Box, Universal, PK2
Mfr # RSPKU-65
Zoro # G4036553
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Key Features
- Color Clear
- Spill Control - Fluids Absorbed 50 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 50.4 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # RSPKU-65
- Zoro # G4036553
- UPC # 818502022600
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Width | 15 in |
Pad Length | 19 in |
Pillow Width | 18 in |
Sock Diameter | 3 in |
Sock Length | 48 in, 96 in |
Pillow Length | 18 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 50 gal, Container Type Box, 65 gal Container Capacity, Filled, Sorbents Included (16) Absorbent Socks, (40) 15 in W x 19 in L Absorbent Pads, (6) 18 in W x 18 in L Absorbent Pillows, PPE Included (2) Pair of Gloves, (2) Safety Goggles, Additional Components Included (3) Disposal Bags, (3) Ties, (6) Tamper Proof Seals, Overpack, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKU Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY O-ring and Screen Assembly (S65-339GR)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Orange (OF-VS3-85)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-20)
- MASTER LOCK Lockout Padlock, KD, White, 1-13/16"H (S33WHT)
- SPILLTECH Spill Kit, 4" H, 12" W, 18" L, Yellow, Bag (SPKO-YTB)
- SPILLTECH Spill Kit, Bag, Chemical/Hazmat, 6" H (SPKHZ-TRK)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 15" H (SPKO-10)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat (SPKHZ-5)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-95)
- SPILLTECH Spill Kit Refill, Box, Universal, 17-1/2" H (RSPKU-CAN)
- PIG Spill Kit, Chem/Hazmat, White (KIT343)
- Spilltech Spill Control Supplies