Shop All Spill Control Kits and Stations
Spilltech
Spill Kit Refill, Box, Universal, 17-1/2" H
Mfr # RSPKU-CAN
Zoro # G4036641
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Spill Control - Fluids Absorbed 41 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 41.3 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # RSPKU-CAN
- Zoro # G4036641
- UPC # 818502025298
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Sock Diameter | 3 in |
Pad Width | 15 in |
Sock Length | 48 in, 144 in |
Pad Length | 19 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 41 gal, Container Type Box, 50 gal Container Capacity, Filled, Sorbents Included (100) Absorbent Pads, (2) 56 PK Wipers, (3) 28 oz. Shakers of Supersorb, (4) Large Absorbent Socks, (6) Small Absorbent Socks, PPE Included (2) Coveralls, (2) Pair of Gloves, (2) Safety Goggles, Additional Components Included (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Lockable No, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Speed Limit 10 Mph Sign 12" x 18" (A11045)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (CL2MLSZX5)
- KYORENE 13g Gray Kyorene Graphene A6 Liner with Black Crinkle Latex Palm Coating (S) PK Gloves (00-606 (S))
- IMPACTO Puncture Resist Insole, Mn5-6, Wmn7-8, PR (RHINOTUFF)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-95-WD)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 23" H (SPKO-30)
- SPILLTECH Absorbent Roll, Universal, Light, PK12 (GRSF1550S)
- SPILLTECH Spill Kit Refill, Box, Universal, 10" H (RSPKU-20)
- SPILLTECH Spill Kit, Drum, Universal, 31-3/4" H (SPKU-95)
- SPILLTECH Spill Kit, Drum, Universal, 19" H x 22" W (SPKU-20)
- SPILLTECH Haz-Mat 50-gal Wheeled Spill Kit (SPKHZ-CAN-WD)
- Spilltech Spill Control Supplies