Shop All Spill Control Kits and Stations
Spilltech
Spill Kit Refill, Box, Universal, 16-1/2" H
Mfr # RSPKU-50
Zoro # G4036547
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Spill Control - Fluids Absorbed 47 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 46.7 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # RSPKU-50
- Zoro # G4036547
- UPC # 818502022587
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 16 1/2 in |
Pad Width | 15 in |
Pillow Length | 18 in |
Pillow Width | 18 in |
Sock Length | 48 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 47 gal, Container Type Box, 50 gal Container Capacity, Filled, Sorbents Included (100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, Safety Goggles, Additional Components Included (5) Disposal Bags and Ties, (6) Tamper Proof Seals, 7 in Epoxy Stick, Emergency Guide Book, Glow Light Stick, Wheeled Overpack, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Boot Sanitizing Footbath Mat 39" L x 32" W x 2" H (SAN210)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (XL-5MR)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-15596)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK (33-GT125/L)
- SPILLTECH Spill Kit, Bucket, Universal, 16-3/4" H (SPKU-5)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 24" H (SPKO-55)
- SPILLTECH Universal 50-gal Wheeled Spill Kit (SPKU-CAN-WD)
- SPILLTECH Spill Kit, Drum, Universal, 36" H (SPKU-95-WD)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-20)
- SPILLTECH Oil-Only Tote Spill Kit, 5 gal, Drum, Green (SPKO-GTOTE)
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- Spilltech Spill Control Kits and Stations