Shop All Spill Control Kits and Stations
Spilltech
Spill Kit Refill, Box, Oil-Based Liquids
Mfr # RSPKO-KAD
Zoro # G4036687
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 28 gal
- Fluids Absorbed Oil-Only
- Container Type Box
- Volume Absorbed Per Pkg. 27.7 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # RSPKO-KAD
- Zoro # G4036687
- UPC # 818502022556
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 in |
Sock Diameter | 3 in |
Pad Width | 10 in |
Pad Length | 14 in |
Pillow Length | 18 in |
Sock Length | 48 in |
Pillow Width | 8 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 28 gal, Container Type Box, Filled, Sorbents Included (100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, Safety Goggles, Additional Components Included (5) Disposal Bags and Ties, (6) Tamper Proof Seals, 7 in Epoxy Putty Stick, Emergency Guide Book, Glow Light Stick, Yellow Kaddie, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKO Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyardard, SM.Snap, Adj, Single, 6 ft., ANSI (10191755)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (135)
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (GG601XL)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-30)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-WCAB)
- SPILLTECH Spill Kit, Bucket, Universal, 16-3/4" H (SPKU-5)
- SPILLTECH Spill Kit, Bag, Universal, 6" H x 15" W (SPKU-TRK)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 24" H (SPKHZ-55)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-55)
- QUICK DAM 12 in. x 24 in. Expanding Barriers, 6PK (QD1224-6)
- Spilltech Spill Control Kits and Stations