Shop All Spill Control Kits and Stations
Spilltech
Spill Kit Refill, Box, Oil-Based Liquids
Mfr # RSPKO-CART
Zoro # G4036650
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$263.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 124 gal
- Fluids Absorbed Oil-Only
- Container Type Box
- Volume Absorbed Per Pkg. 124.2 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # RSPKO-CART
- Zoro # G4036650
- UPC # 818502022549
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Boom Diameter | 5 in, 8 in |
Pad Length | 19 in |
Boom Length | 10 ft, 20 ft |
Pillow Length | 16 in, 18 in |
Pad Width | 15 in |
Pillow Height | 21 in |
Pillow Width | 6 in, 8 in |
Boom Diameter | 5 in, 8 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 124 gal, Container Type Box, Filled, Sorbents Included (100) Absorbent Pads, (2) 8 in Absorbent Booms, (2) Red Net Pillows, (4) 5 in Absorbent Booms, (4) Absorbent Pillows, PPE Included Pair of Gloves, Safety Goggles, Additional Components Included (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Yellow Cart, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKO Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM 1" x 1" Paper Label, Pk250 (LZH609PS2)
- RADIANS Replacement Lens For Dpg82-11, Scratch-Resistant (DMGRL-11)
- IRONLACE Unbrkbl Shoelace Boot Lace, 108", Brn, PR1 (30016)
- BRADY Brady® 65501 Lockout Tag- Danger Do Not Operate, Self-Laminating, Economy, Polyester, 10/Pack (65501)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-20)
- SPILLTECH Spill Kit/Station, Bag, Oil-Based Liquids (SPKO-YBAG)
- SPILLTECH Biohazard Spill Kit, 4.1 gal., Bag (SPKHZ-YBAG)
- SPILLTECH Spill Kit, Drum, Universal (SPKU-50-WD)
- SPILLTECH Universal Tote Spill Kit, 5 gal, Drum (SPKU-GTOTE)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 18" H (SPKHZ-10)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-PP)
- Spilltech Spill Control Kits and Stations