Shop All Spill Control Kits and Stations
Spilltech
Spill Kit Refill, Box, Oil-Based Liquids
Mfr # RSPKO-CAN
Zoro # G4036678
original price:
$245.45
20% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 46 gal
- Fluids Absorbed Oil-Only
- Container Type Box
- Volume Absorbed Per Pkg. 45.9 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # RSPKO-CAN
- Zoro # G4036678
- UPC # 818502025304
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 1/2 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Sock Length | 48 in, 144 in |
Pad Length | 19 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 46 gal, Container Type Box, 50 gal Container Capacity, Filled, Sorbents Included (100) 15 in W x 19 in L Oil-Only Pads, (2) 56/pkg Wipers, (4) 3 in D x 12 ft L Oil-Only Sorbent Socks, (6) 3 in D x 4 ft L Oil-Only Sorbent Socks, PPE Included (2) Coveralls, (2) Pair Nitrile Gloves, (2) Safety Goggles, Additional Components Included (4) Ties, (4) Yellow Disposal Bags, (6) Tamper-proof Seals, Emergency Guide Book, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z70 (451Z70)
- LONGEVITY MIG Welding Gloves, Leather Palm, M (880464)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, L, PR (97961L)
- SPILLTECH Spill Kit, Drum, Universal, 31-3/4" H (SPKU-95)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-65)
- SPILLTECH Spill Kit, Bag, Universal, 6" H x 15" W (SPKU-TRK)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat (SPKHZ-5)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-20)
- SPILLTECH Spill Kit Refill, Box, Universal, 10" H (RSPKU-20)
- PIG Bio Safety Spill Cleanup Kit, 13-1/4" W (pls1245)
- Spilltech Spill Control Kits and Stations