Shop All Spill Control Kits and Stations
Spilltech
Spill Kit Refill, Box, Oil-Based Liquids
Mfr # RSPKO-65
Zoro # G4036702
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 44 gal
- Fluids Absorbed Oil-Only
- Container Type Box
- Volume Absorbed Per Pkg. 43.8 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # RSPKO-65
- Zoro # G4036702
- UPC # 818502022518
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Width | 15 in |
Sock Diameter | 3 in |
Pillow Length | 18 in |
Pillow Width | 18 in |
Sock Length | 48 in, 96 in |
Pad Length | 19 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 44 gal, Container Type Box, 65 gal Container Capacity, Filled, Sorbents Included (10) Absorbent Socks, (40) Absorbent Pads, (6) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, Safety Goggles, Additional Components Included (3) Disposal Bags and Ties, (6) Tamper Proof Seals, Overpack, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKO Series, Product Weight 42 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (10034028)
- MUCK BOOT CO Boots, Size 10, 16" Height, Black, Plain, PR (ASP-000A/10)
- PIP PIP 97-500 Light Weight Inspection Gloves, Unhemmed, Cotton, Men's, 1-Dozen (97-500)
- PIP Class 00 Electrical Glove, Size 9, PR (153-00-11/9)
- SPILLTECH Spill Kit, Bag, Oil-Based Liquids, 6" H (SPKO-TRK)
- SPILLTECH Spill Kit Refill, Box, Universal, PK2 (RSPKU-95)
- SPILLTECH Universal Tote Spill Kit, 5 gal, Drum (SPKU-GTOTE)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-65)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-55)
- SPILLTECH Spill Kit, Drum, Universal, 31-3/4" H (SPKU-95)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- Spilltech Spill Control Kits and Stations