Spilltech

Spill Kit Refill, Box, Chemical/Hazmat


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Spill Control - Fluids Absorbed 28 gal
  • Fluids Absorbed Biohazardous Liquids
  • Container Type Box
  • Volume Absorbed Per Pkg. 27.7 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 17 in
Sock Length 48 in
Pad Length 14 in
Sock Diameter 3 in
Pillow Width 8 in
Pillow Length 18 in
Pad Width 10 in

Description

Spill Kit Refill, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 28 gal, Container Type Box, Filled, Sorbents Included (100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, Safety Goggles, Additional Components Included (5) Disposal Bags and Ties, (6) Tamper Proof Seals, 7 in Epoxy Putty Stick, Emergency Guide Book, Glow Light Stick, Yellow Kaddie, Lockable No, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.