Shop All Spill Control Kits and Stations
Spilltech
Spill Kit Refill, Box, Chemical/Hazmat
Mfr # RSPKHZ-CART
Zoro # G4036757
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 86 gal
- Fluids Absorbed Biohazardous Liquids
- Container Type Box
- Volume Absorbed Per Pkg. 86 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # RSPKHZ-CART
- Zoro # G4036757
- UPC # 818502022457
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Width | 15 in |
Pillow Width | 18 in |
Pillow Length | 18 in |
Sock Length | 48 in, 96 in |
Boom Diameter | 5 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Boom Length | 10 ft |
Boom Diameter | 5 in |
Description
Spill Kit Refill, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 86 gal, Container Type Box, Filled, Sorbents Included (100) Absorbent Pads, (15) Small Absorbent Socks, (2) Absorbent Booms, (3) Large Absorbent Socks, (7) Absorbent Pillows, PPE Included Pair of Gloves, Safety Goggles, Additional Components Included (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Yellow Cart, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- SIGNMISSION No Parking Or Standing 12inx18in Heavy Gauge Aluminums, A-1218 No Stopping or Standing - Pk (A-1218 No Stopping or Standing - Pk)
- DIXON Fire Hose Nozzle, 3/4 In., Red Bumper (SL075)
- NORTHMON SAFETY Hook and loop Closure Safety Vest - No Pocket ANSI Class 2 - Yellow - S / M (NM-SV-101-YW-S/M)
- SPILLTECH Spill Kit Refill, Box, Universal, 16-1/2" H (RSPKU-50)
- SPILLTECH Spill Kit Refill, Box, Universal, 17" H (RSPKU-KAD)
- SPILLTECH Universal Tote Spill Kit, 5 gal, Drum (SPKU-GTOTE)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 19" H (SPKO-20)
- SPILLTECH Absorbent Roll, Universal, Light, PK12 (GRSF1550S)
- SPILLTECH Loose Absorbent, Universal, Cellulose (CELL30)
- PIG Hydrofluoric Neutralizing Bucket Kit (KIT601)
- Spilltech Spill Control Kits and Stations