Shop All Spill Control Kits and Stations
Spilltech
Spill Kit Refill, Box, Chemical/Hazmat
Mfr # RSPKHZ-65
Zoro # G4036991
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$127.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 44 gal
- Fluids Absorbed Biohazardous Liquids
- Container Type Box
- Volume Absorbed Per Pkg. 43.8 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # RSPKHZ-65
- Zoro # G4036991
- UPC # 818502022433
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Width | 15 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Pillow Width | 18 in |
Pillow Length | 18 in |
Sock Length | 48 in, 96 in |
Description
Spill Kit Refill, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 44 gal, Container Type Box, 65 gal Container Capacity, Filled, Sorbents Included (10) Absorbent Socks, (40) Absorbent Pads, (6) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, Safety Goggles, Additional Components Included (3) Disposal Bags and Ties, (6) Tamper Proof Seals, Overpack, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKHZ Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-L (SV22-1ZBLM-L)
- ZORO SELECT Barricade Tape, Red, Danger, 300ft. (36UV38)
- NMC Flammable 3 Dot Placard Sign, Pk50 (DL158TB50)
- MCR SAFETY Hot Mill Reg Wght 100 per Cotton 2, PK12 (9124C)
- SPILLTECH Spill Kit/Station, Bag, Oil-Based Liquids (SPKO-OBAG)
- SPILLTECH Spill Kit, Cabinet, Universal, 30" H (SPKU-WCAB)
- SPILLTECH Spill Kit Refill, Box, Universal, 17-1/2" H (RSPKU-CAN)
- SPILLTECH Spill Kit, Drum, Universal, 28-1/4" H (SPKU-65)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 31-3/4" H (SPKHZ-95)
- SPILLTECH HazMat Tote Spill Kit, 5 gal, Drum, Green (SPKHZ-GTOTE)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 19" H (SPKO-20)
- Spilltech Spill Control Supplies