Shop All Spill Control Kits and Stations
Spilltech
Spill Kit Refill, Box, Chemical/Hazmat
Mfr # RSPKHZ-30
Zoro # G4036967
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 23 gal
- Fluids Absorbed Biohazardous Liquids
- Container Type Box
- Volume Absorbed Per Pkg. 23.1 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # RSPKHZ-30
- Zoro # G4036967
- UPC # 818502022402
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 in |
Pillow Length | 18 in |
Sock Diameter | 3 in |
Pillow Width | 18 in |
Sock Length | 96 in |
Pad Length | 19 in |
Pad Width | 15 in |
Description
Spill Kit Refill, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 23 gal, Container Type Box, 30 gal Container Capacity, Filled, Sorbents Included (25) Absorbent Pads, (4) Absorbent Pillows, (4) Absorbent Socks, PPE Included Pair of Gloves, Pair Safety Goggles, Additional Components Included (5) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Overpack, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKHZ Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Weldlite Welding Jacket, 45", Green, L (1036-L)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, XL, PR (1485-6)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Non-Potable Fire Water Tank Sign, Landscape (OS-NS-D-710-L-15088)
- HELLY HANSEN Rain Jacket with Hood, Navy, L (70317_590-L)
- SPILLTECH Spill Kit Refill, Box, Universal, 17" H (RSPKU-KAD)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 18" H (SPKHZ-10)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 30" H (SPKHZ-30)
- SPILLTECH Absorbent Roll, Universal, Light, PK12 (GRSF1550S)
- SPILLTECH Spill Kit, Drum, Universal, 36" H (SPKU-95-WD)
- SPILLTECH HazMat Tote Spill Kit, 5 gal, Drum, Green (SPKHZ-GTOTE)
- PIG Spill Kit, Oil-Based Liquids, White (KIT468)
- Spilltech Spill Control Supplies