Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Drum, Universal
Mfr # SPKU-50-WD
Zoro # G4423102
product price: $545.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$545.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Spill Control - Fluids Absorbed 46 gal
- Fluids Absorbed Universal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKU-50-WD
- Zoro # G4423102
- UPC # 818502023089
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 28 3/4 in |
Pillow Length | 18 in |
Sock Diameter | 3 in |
Pillow Width | 18 in |
Pad Width | 15 in |
Sock Length | 48 in |
Pad Length | 19 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 46 gal, Container Type Drum, 50 gal Container Capacity, Yellow, Filled, Sorbents Included (100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, Safety Goggles, Additional Components Included (5) Disposal Bags and Ties, (6) Tamper Proof Seals, 7 in Epoxy Stick, Emergency Guide Book, Glow Light Stick, Wheeled Overpack, Lockable No, UN Rating 1H2/X125/S, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1467-RD_10X14 (U5-1467-RD_10X14)
- CONDOR Disposable Rain Poncho, Clear, Polyethylene, Pull-On, 40 in Lg, 0.02 mm Thick, 24 Per Pack (2ELD5)
- LYLE Radiation Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, LCU1-0010-ED_7x10 (LCU1-0010-ED_7x10)
- ACCUFORM Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (MADM076VP)
- SPILLTECH Loose Absorbent, Universal, Cellulose (CELL30)
- SPILLTECH Spill Kit, Kaddie, Universal, 20" H x 20" W (SPKU-KAD2)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-95)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-KAD)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 30" H (SPKHZ-30)
- SPILLTECH Biohazard Spill Kit, 4.1 gal., Bag (SPKHZ-YBAG)
- ZORO SELECT Biohazard Spill Kit, Pull String Bag, Red (3ZDW1)
- Spilltech Spill Control Kits and Stations