Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Drum, Oil-Based Liquids, 15" H
Mfr # SPKO-10
Zoro # G4423233
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 10 gal
- Fluids Absorbed Oil-Only
- Container Type Drum
- Volume Absorbed Per Pkg. 9.5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # SPKO-10
- Zoro # G4423233
- UPC # 818502025212
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 15 in |
Pad Width | 15 in |
Pillow Width | 8 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 10 gal, Container Type Drum, 10 gal Container Capacity, Yellow, Filled, Sorbents Included (20) Absorbent Pads, (3) Absorbent Socks, Absorbent Pillow, PPE Included Pair of Gloves, Safety Goggles, Additional Components Included (2) Disposal Bags and Ties, (6) Tamper Proof Seal, Drum, Lockable No, UN Rating 1H2/Y60/S, Static Dissipative No, UV Resistant Yes, For Use With Mfr. Model Number SPKO Series, Product Weight 14 lb, SPKO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, M (303-0500-LY/M)
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43016)
- PIONEER Hi-Vis Heated Insulated Safety Vest, 100% Waterproof, Hi-Vis Yellow, L (V1210260U-L)
- PELICAN Case, 16 In Lx13 In Wx6-7/8 In D, Orange (1450-000-150)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-30)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-95-WD)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-KAD)
- SPILLTECH Spill Kit, Bag, Oil-Based Liquids, 6" H (SPKO-TRK)
- SPILLTECH Universal Tote Spill Kit, 5 gal, Drum (SPKU-GTOTE)
- SPILLTECH Spill Kit, 26 Gallon Volume Absorbed per Kit, 30 Gallon Container Capacity, Yellow, 52 Components (SPKU-30)
- PIG Spill Kit, Universal, Blue/Gray (KIT205)
- Spilltech Spill Control Kits and Stations