Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Drum, Chemical/Hazmat, 31-3/4" H
Mfr # SPKHZ-95
Zoro # G4423507
original price:
$779.24
14% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$664.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 80 gal
- Fluids Absorbed Biohazardous Liquids
- Container Type Drum
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # SPKHZ-95
- Zoro # G4423507
- UPC # 818502022785
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 31 3/4 in |
Sock Length | 48 in, 96 in |
Pillow Width | 18 in |
Pillow Length | 18 in |
Pad Length | 19 in |
Size of Multi-Purpose Epoxy Putty | 16 oz |
Sock Diameter | 3 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 80 gal, Container Type Drum, 95 gal Container Capacity, Yellow, Filled, Sorbents Included (12) Small Absorbent Socks, (150) Absorbent Pads, (6) Large Absorbent Socks, (7) Absorbent Pillows, PPE Included (2) Pair of Gloves, Safety Goggles, Additional Components Included (3) 1 lb. Plug and Dike Epoxy Putty, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Overpack, Lockable No, UN Rating 1H2/X295/S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knee Pads, Stabilizer, Gel, EVA, Univ, PR (5MZN5)
- 5S SUPPLIES Mop Bucket 12in Diameter Non Slip Floor Sign (FS-MOPBKT2-12)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2PGS-S)
- ARCLITE Arc Rated Rain Bib Overall, L (1501TFOL)
- SPILLTECH Spill Kit, Cabinet, Universal, 30" H (SPKU-WCAB)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-WCAB)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-95)
- SPILLTECH SpillTech HazMat 55-Gallon Spill Kit (SPKHZ-55)
- SPILLTECH Spill Kit, Kaddie, Universal, 20" H x 20" W (SPKU-KAD2)
- SPILLTECH Spill Kit, Drum, Universal (SPKU-50-WD)
- CONDOR Absorbent Sock, White, 10 gal., 10 ft., PK4 (35ZR60)
- Spilltech Spill Control Kits and Stations