Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Drum, Chemical/Hazmat, 24" H
Mfr # SPKHZ-55
Zoro # G4423498
original price:
$514.99
28% off
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Spill Control - Fluids Absorbed 49 gal
- Fluids Absorbed Hazmat Liquids
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # SPKHZ-55
- Zoro # G4423498
- UPC # 818502022761
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 24 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Pad Length | 19 in |
Pillow Width | 18 in |
Pillow Length | 18 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Hazmat Liquids, Volume Absorbed Per Kit 49 gal, Container Type Drum, 55 gal Container Capacity, Yellow, Filled, Sorbents Included (10) Absorbent Socks, (100) Absorbent Pads, (5) Absorbent Pillows, PPE Included (2) Pair of Gloves, (2) Pair of Goggles, Additional Components Included (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Yellow Drum, Lockable No, UN Rating 1H2/X100/S, 1H2/Y100/S, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Security Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, Spanish, T1-1078-EG_12x18 (T1-1078-EG_12x18)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1350L)
- JUSTRITE 1/4 gal Red Steel Type I Safety Can Flammables (10101)
- SIGNMISSION OSHA WARNING Sign, Please Do Not Sit Stand Or Climb, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-WS-D-57-V-13431)
- SPILLTECH Spill Kit, Kaddie, Chemical/Hazmat, 20" H (SPKHZ-KAD2)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-20)
- SPILLTECH Spill Kit, Drum, Universal, 19" H x 22" W (SPKU-20)
- SPILLTECH Spill Kit Refill, Box, Universal, PK2 (RSPKU-95)
- SPILLTECH Spill Kit, 10 Gallon Volume Absorbed per Kit, 10 Gallon Container Capacity, Yellow, 36 Components (SPKU-10)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat (SPKHZ-5)
- SPILLTECH Spill Kit, Drum, Universal, 31-3/4" H (SPKU-95)
- Spilltech Spill Control Supplies